Skip to Main Content
customer-service Help
Dap

Indoor & Outdoor Sealant, 5.5 oz, Tube, White, Acrylic Polymer Base

Dap Indoor & Outdoor Sealant,  5.5 oz,  Tube,  White,  Acrylic Polymer Base 18886
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.26
  • Item: Indoor & Outdoor Sealant
  • Adhesive Grouping: Sealant
  • Sealant Base: Acrylic Polymer
See full product details
Out of Stock
Total: $12.26

Dap #18886 Specifications

  • Item: Indoor & Outdoor Sealant
  • Adhesive Grouping: Sealant
  • Sealant Base: Acrylic Polymer
  • Sealant Color Family: Whites
  • Color: White
  • Size: 5.5 oz
  • Sealant Container: Tube
  • Begins to Harden: 10 min
  • Application: Seals Joints Upto 2" Wide And Endure Expansion and Contraction Without Cracking Or Losing Its Seal
  • Sealant Properties: Flexible, UV Resistant, Waterproof
  • For Use On: Wood, MDF, Fiber Cement, Vinyl, Aluminum, PVC Polystyrene
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Dap #18886