Instant Adhesive, 5-1/2 fl. oz., White

DAP| Zoro #: G0684546| Mfr #: 27508

$2.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0684546 Mfr #: 27508
Characteristics: Indoor, Outdoor Use, Low Odor, 10 Minute Reposition Time, Water Clean UpGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Adheres To: Brick, Concrete, Tile, Wood, Plywood, Treated Lumber, Plaster, Ceramic, PVC, VinylApplication: One surface must be porous, Not recommended for mirrors or underwater use, ideal for general construction, remodeling, maintenance &repair projects.
Item: Instant Grab AdhesiveSize: 5-1/2 fl. oz.
Specific Gravity: 1.3Viscosity: 850, 000 +/- 150, 000 cPs
VOC Content: g/L 12.0Standards: Meets ASTM Specification C557
Container Type: TubeTensile Strength: Not Specified
Color: White to Off-WhiteGap Fill: Not Specified
Begins to Harden: 10 min.Temp. Range: 0 Degrees to120 Degrees F
Functional Cure: 24 hr.Full Cure: 24 hr.
Country of Origin (subject to change): United States

Product Description

Instant Grab Adhesive, Size 5-1/2 fl. oz., Container Type Tube, Color White to Off-White, Begins to Harden 10 min., Functional Cure 24 hr., Full Cure 24 hr., Temp. Range 0 Degrees to120 Degrees F, Specific Gravity 1.3, Adheres To Brick, Concrete, Tile, Wood, Plywood, Treated Lumber, Plaster, Ceramic, PVC, Vinyl, VOC Content g/L 12.0, Characteristics Indoor, Outdoor Use, Low Odor, 10 Minute Reposition Time, Water Clean Up, Viscosity 850,000 +/- 150,000 cPs, Tensile Strength Not Specified

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.