Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.1 oz. Clear Hydrotreated Middle Distillate 100% Kitchen and Bath Sealant

  • Zoro #: G0003665
  • Mfr #: 8648

$4.73

  • Application: Adhesion Around Non-Porous Surfaces
  • Size: 9.8 oz.
  • For Use On: Ceramic Tile, Plumbing Fixtures
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dap #8648 Specifications

  • Zoro #: G0003665
  • Mfr #: 8648
Application: Adhesion Around Non-Porous Surfaces Size: 9.8 oz.
For Use On: Ceramic Tile, Plumbing Fixtures Application Temp. Range: -35 Degrees to 140 Degrees F
Meets: ASTM C920, Type 2, Grade NS, Class 25 Item: 100% Silicone Kitchen and Bath Sealant
Full Cure: 1 day Sealant Container: Cartridge
Begins to Harden: 10 min. Sealant Base: Hydrotreated Middle Distillate
Performance Temp. Range: -40 Degrees to 400 Degrees F Flash Point: 212 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Sealant Color Family: Clears
Color: Clear Adhesive Grouping: Sealant
Sealant Properties: Mildew Resistant Specific Gravity: 0.96
For Use With: Standard Caulk Gun Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caulking around your bathtub and shower fixtures can prevent leaks and water damage, and caulking around windows and doors can prevent drafts and help save on energy bills. Dap Sealant include characteristics like: Color: Clear, Size: 10.1 oz..

Reviews of Dap #8648