KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Painter's Acrylic Latex Caulk, 10.1 oz

DAP| Zoro #: G1557893| Mfr #: 18670

$1.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application Temp. Range: 40 Degrees to 100 Degrees F
Sealant Color Family: Whites
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1557893 Mfr #: 18670
Application Temp. Range: 40 Degrees to 100 Degrees FSealant Color Family: Whites
Color: WhiteFor Use With: Standard Caulk Gun
Full Cure: 1 daySpecific Gravity: 1.63
Performance Temp. Range: -20 Degrees to 180 Degrees FAdhesive Grouping: Caulk
Meets: ASTM C834Sealant Base: Acrylic
Item: CaulkSealant Container: Cartridge
Begins to Harden: 10 min.Application: Interior and Exterior Use, Window and Door Frames, Siding/Trim, Baseboards, Corner Joints, Molding
Flash Point: Greater than 200 Degrees FVOC: 69g/L
Size: 10.1 oz.For Use On: Masonry, Metal, Wood
Sealant Properties: Flexible, Paintable, WaterproofCountry of Origin (subject to change): United States

Description

Caulk, For Use On Masonry, Metal, Wood, Acrylic Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 10 min., Full Cure 1 day, Performance Temp. Range -20 Degrees to 180 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.63, Flash Point Greater Than 200 Degrees F, VOC 69g/L, For Use With Standard Caulk Gun, Meets ASTM C834

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews