Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
10 oz. Translucent Water Vinyl Adhesive Caulk Cartridge
  • Zoro #: G0003762
  • Mfr #: 51136-00006
$4.26
  • Meets: -
  • Adhesive Grouping: Caulk
  • Sealant Properties: Fast Drying, Paintable, Mildew Resistant, Low VOC Content
See full product details
Orders over $50 ship free.

Dap #51136-00006 Specifications

  • Zoro #: G0003762
  • Mfr #: 51136-00006
Meets: - Adhesive Grouping: Caulk
Sealant Properties: Fast Drying, Paintable, Mildew Resistant, Low VOC Content Sealant Color Family: Clears
Performance Temp. Range: -20 Degrees to 180 Degrees F Sealant Base: Water
Flash Point: 200 Degrees F Specific Gravity: 1.28
Item: Vinyl Adhesive Caulk For Use With: Standard Caulk Gun
For Use On: Concrete, Masonry, Metal, Wood, Brick, Glass, Aluminum, Fiberglass, Plaster, Drywall, Foamboard Color: Translucent
Green Environmental Attribute: Meets SCAQMD Requirements Application Temp. Range: 40 Degrees to 100 Degrees F
Size: 10 oz. Application: Bonding, Caulking, Sealing For Joints Upto 1/4"
Sealant Container: Cartridge Full Cure: 2 days
Begins to Harden: 30 min. Series: Phenoseal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hybrid caulks can be used to fill or seal cracks and openings to create a high-strength bond. Depending on the material composition, they can offer resistance to water, UV, mold, mildew, odors and stains. Dap Caulk include characteristics like: Color: Clear, Size: 10.0 oz..

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dap #51136-00006