Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
10 oz. Almond Water Vinyl Adhesive Caulk Cartridge
  • Zoro #: G0003717
  • Mfr #: 02102
$4.86
  • Application Temp. Range: 45 Degrees to 100 Degrees F
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Specific Gravity: 1.28
See full product details
Orders over $50 ship free.

Dap #02102 Specifications

  • Zoro #: G0003717
  • Mfr #: 02102
Application Temp. Range: 45 Degrees to 100 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Specific Gravity: 1.28 Performance Temp. Range: -20 Degrees to 100 Degrees F
Sealant Properties: Fast Drying, Paintable, Mildew Resistant, Low VOC Content Meets: -
Sealant Container: Cartridge Color: Almond
For Use With: Standard Caulk Gun Size: 10 oz.
Adhesive Grouping: Caulk Begins to Harden: 30 min.
Full Cure: 2 days Series: Phenoseal
Application: Bonding, Caulking, Sealing For Joints Upto 1/4" Sealant Color Family: Tans
For Use On: Wood, Concrete, Masonry, Brick, Glass, Aluminum, Vinyl, Metal, Fiberglass, Plaster, Drywall, Foamboard Flash Point: 200 Degrees F
Sealant Base: Water Item: Vinyl Adhesive Caulk
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caulks and sealants are used to fill gaps between two different types of materials, and can be applied with or without a caulk gun. Dap Caulk include characteristics like: Color: Almond, Size: 10.0 oz..

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Dap #02102