Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.1 oz. Almond Acrylic Polymer Indoor/Outdoor Sealant Cartridge

  • Zoro #: G0014926
  • Mfr #: 70798-18288

$4.05

  • Begins to Harden: 30 min.
  • For Use With: Caulking Gun
  • Item: Indoor/Outdoor Sealant
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dap #70798-18288 Specifications

  • Zoro #: G0014926
  • Mfr #: 70798-18288
Begins to Harden: 30 min. For Use With: Caulking Gun
Item: Indoor/Outdoor Sealant Sealant Base: Acrylic Polymer
Adhesive Grouping: Sealant Performance Temp. Range: -30 Degrees to 180 Degrees F
Full Cure: 1 day Sealant Container: Cartridge
Application Temp. Range: 40 Degrees to 100 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Specific Gravity: 1.4 Sealant Properties: Flexible, Shrink-Proof, Waterproof, Low Odor
Series: Dynaflex 230 Size: 10.1 oz.
Meets: ASTM C920, Type S, Grade NS, Class 25, TT S 00230c, C834 Application: Caulking and Sealing in Windows, Doors, Siding, Trim, Molding, Pipes, Vents, Corner Joints, Butt Joints, Tuck Pointing
Color: Almond Flash Point: 200 Degrees F
For Use On: Wood, Aluminum, Vinyl, Plaster, Drywall, Metal, Glass, Masonry, Stucco, Composite, Brick, Concrete, Most Plastics, Stone, PVC Trimboard Sealant Color Family: Tans
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hybrid caulks can be used to fill or seal cracks and openings to create a high-strength bond. Depending on the material composition, they can offer resistance to water, UV, mold, mildew, odors and stains. Take a look at the features for Dap Caulk. Color: Almond, Size: 10.1 oz..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dap #70798-18288