Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2.8 oz. White Silicone Window, Door and Siding Sealant Tube

  • Zoro #: G0014987
  • Mfr #: 00752

$4.76

  • Flash Point: 212 Degrees F
  • Full Cure: 1 day
  • Item: Window, Door and Siding Sealant
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dap #00752 Specifications

  • Zoro #: G0014987
  • Mfr #: 00752
Flash Point: 212 Degrees F Full Cure: 1 day
Item: Window, Door and Siding Sealant Performance Temp. Range: -40 Degrees to 140 Degrees F
Sealant Properties: Durable, Flexible, Waterproof, Mold and Mildew Resistant, Resists Cracking, Crumbling and Chalking For Use With: 2.8 oz. Caulk Gun
Size: 2.8 oz. Sealant Container: Tube
Sealant Base: Silicone Begins to Harden: 20 min.
Application Temp. Range: -35 Degrees to 140 Degrees F Sealant Color Family: Whites
Specific Gravity: 0.96 @ 25 Degrees C Green Environmental Attribute: Meets SCAQMD Requirements
Meets: ASTM C920, Type S, Grade NS, Class 25 Color: White
For Use On: Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic Adhesive Grouping: Sealant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Use the strength of this white sealant from DAP to ensure success on your next project.

Reviews of Dap #00752