Premium Sealant, 9.8 oz, Black

DAP| Zoro #: G0015023| Mfr #: 70798-08642

$5.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
VOC: 30g/L
Sealant Color Family: Blacks
For Use With: Standard Caulk Gun
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0015023 Mfr #: 70798-08642
VOC: 30g/LSealant Color Family: Blacks
For Use With: Standard Caulk GunSize: 9.8 oz.
Sealant Properties: Flexible, WaterproofApplication Temp. Range: -35 Degrees to 140 Degrees F
Specific Gravity: 0.96 @ 25 Degrees CSealant Container: Cartridge
For Use On: Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, PlasticBegins to Harden: 20 min.
Meets: ASTM C920, Type S, Grade NS, Class 25Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Performance Temp. Range: -40 Degrees to 140 Degrees FSealant Base: Silicone
Full Cure: 1 dayItem: Sealant
Adhesive Grouping: SealantFlash Point: 212 Degrees F
Color: BlackCountry of Origin (subject to change): United States

Description

Sealant, For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Silicone Sealant Base, Color Black, Sealant Container Cartridge, Size 9.8 oz., Begins to Harden 20 min., Full Cure 1 day, Performance Temp. Range -40 Degrees to 140 Degrees F, Application Temp. Range -35 Degrees to 140 Degrees F, Specific Gravity 0.96 @ 25 Degrees C, Flash Point 212 Degrees F, VOC 30g/L, For Use With Standard Caulk Gun, Meets ASTM C920, Type S, Grade NS, Class 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews