Rubber Sealant, 9.8 oz, Almond

DAP| Zoro #: G0015014| Mfr #: 8649

$4.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application Temp. Range: -35 Degrees to 140 Degrees F
Sealant Color Family: Tans
Color: Almond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0015014 Mfr #: 8649
Application Temp. Range: -35 Degrees to 140 Degrees FSealant Color Family: Tans
Color: AlmondFor Use With: Standard Caulk Gun
Flash Point: Greater than 200 Degrees FSpecific Gravity: 0.96
Performance Temp. Range: -40 Degrees to 400 Degrees FAdhesive Grouping: Sealant
Meets: ASTM C920, C719, Type S, Grade NS, Class 25Sealant Base: Silicone
Item: Rubber SealantGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Sealant Container: CartridgeBegins to Harden: 20 min.
Application: Around Windows and Doors, Siding and Trim, Gutters and Vents, Molding, Indoor/OutdoorFull Cure: 1 day
VOC: 32g/LSize: 9.8 oz.
For Use On: Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber, WoodSealant Properties: Flexible, Paintable
Country of Origin (subject to change): United States

Description

Rubber Sealant, For Use On Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber, Wood, Silicone Sealant Base, Color Almond, Sealant Container Cartridge, Size 9.8 oz., Begins to Harden 20 min., Full Cure 1 day, Performance Temp. Range -40 Degrees to 400 Degrees F, Application Temp. Range -35 Degrees to 140 Degrees F, Specific Gravity 0.96, Flash Point Greater Than 200 Degrees F, VOC 32g/L, For Use With Standard Caulk Gun, Meets ASTM C920, C719, Type S, Grade NS, Class 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews