20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Rubber Sealant, 9.8 oz, Aluminum

DAP| Zoro #: G0015005| Mfr #: 8643

$3.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Performance Temp. Range: -40 Degrees to 400 Degrees F
  • Item: Rubber Sealant
  • Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0015005 Mfr #: 8643
Performance Temp. Range: -40 Degrees to 400 Degrees FItem: Rubber Sealant
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsApplication: Around Windows and Doors, Siding and Trim, Gutters and Vents, Molding, Indoor/Outdoor
Application Temp. Range: -35 Degrees to 140 Degrees FSize: 9.8 oz.
Sealant Container: CartridgeVOC: 28.8g/L
Sealant Properties: Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, WaterproofMeets: ASTM C920, C719, Type S, Grade NS, Class 25
For Use With: Standard Caulk GunColor: Aluminum Gray
Sealant Color Family: GraysFor Use On: Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber, Wood
Begins to Harden: 20 min.Full Cure: 1 day
Specific Gravity: 0.96Adhesive Grouping: Sealant
Flash Point: Greater than 200 Degrees FSealant Base: Silicone
Country of Origin (subject to change): United States

Description

Rubber Sealant, For Use On Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber, Wood, Silicone Sealant Base, Color Aluminum Gray, Sealant Container Cartridge, Size 9.8 oz., Begins to Harden 20 min., Full Cure 1 day, Performance Temp. Range -40 Degrees to 400 Degrees F, Application Temp. Range -35 Degrees to 140 Degrees F, Specific Gravity 0.96, Flash Point Greater Than 200 Degrees F, VOC 28.8g/L, For Use With Standard Caulk Gun, Meets ASTM C920, C719, Type S, Grade NS, Class 25

Reviews