Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Rubber Sealant, 9.8 oz., Clear

DAP | Zoro #: G0015032 | Mfr #: 08641

$ 3.92 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0015032 Mfr #: 08641
Meets: ASTM C719, Meets C920 Specification For Class 25 Begins to Harden: 20 min.
Size: 9.8 oz. For Use With: Standard Caulk Gun
Application Temp. Range: -35 Degrees to 140 Degrees F Flash Point: Greater than 200 Degrees F
VOC: 28.8g/L Item: Rubber Sealant
Color: Clear Sealant Color Family: Clears
Sealant Base: Silicone Specific Gravity: 0.96
For Use On: Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Rubber, Wood Sealant Container: Cartridge
Adhesive Grouping: Sealant Sealant Properties: Flexible, UV Resistant
Performance Temp. Range: -40 Degrees to 400 Degrees F Full Cure: 1 day
Application: Indoor and Outdoor Use, Ideal for caulking and sealing Windows and door, Gutters and vents, Siding and trim, Molding Country of Origin (subject to change): United States

Description

Caulking around your bathtub and shower fixtures can prevent leaks and water damage, and caulking around windows and doors can prevent drafts and help save on energy bills. Here is some additional information about Dap Rubber Sealant. Color: Clear, Size: 9.8 oz., Application: Indoor and Outdoor Use, Ideal for caulking and sealing Windows and door, Gutters and vents, Siding and trim, Molding.

Reviews