20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Rubber Sealant, 9.8 oz, White

DAP| Zoro #: G0015041| Mfr #: 08646

$3.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Performance Temp. Range: -40 Degrees to 400 Degrees F
  • Flash Point: Greater than 200 Degrees F
  • Sealant Base: Silicone
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0015041 Mfr #: 08646
Performance Temp. Range: -40 Degrees to 400 Degrees FFlash Point: Greater than 200 Degrees F
Sealant Base: SiliconeAdhesive Grouping: Sealant
Color: WhiteItem: Rubber Sealant
Specific Gravity: 0.96For Use On: Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Rubber, Wood
Application: Indoor and Outdoor Use, Ideal for caulking and sealing Windows and door, Gutters and vents, Siding and trim, MoldingSealant Container: Cartridge
For Use With: Standard Caulk GunSealant Color Family: Whites
VOC: 28.8g/LFull Cure: 1 day
Meets: ASTM C719, Meets C920 Specification For Class 25Application Temp. Range: -35 Degrees to 140 Degrees F
Size: 9.8 oz.Sealant Properties: Waterproof
Begins to Harden: 20 min.Country of Origin (subject to change): United States

Description

Rubber Sealant, For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Rubber, Wood, Silicone Sealant Base, Color White, Sealant Container Cartridge, Size 9.8 oz., Begins to Harden 20 min., Full Cure 1 day, Performance Temp. Range -40 Degrees to 400 Degrees F, Application Temp. Range -35 Degrees to 140 Degrees F, Specific Gravity 0.96, Flash Point Greater Than 200 Degrees F, VOC 28.8g/L, For Use With Standard Caulk Gun, Meets ASTM C719, Meets C920 Specification For Class 25

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews