Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.1 oz. Black Acrylic Polymer Indoor/Outdoor Sealant Cartridge

  • Zoro #: G0014883
  • Mfr #: 18280

$3.39

  • VOC: 49g/L
  • Specific Gravity: 1.4
  • Full Cure: 1 day
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dap #18280 Specifications

  • Zoro #: G0014883
  • Mfr #: 18280
VOC: 49g/L Specific Gravity: 1.4
Full Cure: 1 day Sealant Container: Cartridge
Application: Caulking and Sealing in Windows, Doors, Siding, Trim, Molding, Pipes, Vents, Corner Joints, Butt Joints, Tuck Pointing Series: Dynaflex 230
Green Environmental Attribute: Meets SCAQMD Requirements Begins to Harden: 30 min.
Size: 10.1 oz. Sealant Properties: Flexible, Shrink-Proof, Waterproof, Low Odor
For Use On: Wood, Aluminum, Vinyl, Plaster, Drywall, Metal, Glass, Masonry, Stucco, Composite, Brick, Concrete, Most Plastics, Stone, PVC Trimboard Adhesive Grouping: Sealant
Application Temp. Range: 40 Degrees to 100 Degrees F Performance Temp. Range: -30 Degrees to 180 Degrees F
Meets: ASTM C920, Type S, Grade NS, Class 25, TT S 00230C, C834, Federal Specification TT S 00230C (COMNBS0), Type II, Class A, Color: Black
For Use With: Caulking Gun Sealant Color Family: Blacks
Sealant Base: Acrylic Polymer Item: Indoor/Outdoor Sealant
Flash Point: Greater than 200 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caulking around your bathtub and shower fixtures can prevent leaks and water damage, and caulking around windows and doors can prevent drafts and help save on energy bills. Dap Caulk include characteristics like: Color: Black, Size: 10.1 oz., Application: Indoor and Outdoor Use.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dap #18280