Cheers to Savings!20% OFF Orders $200+Code: CHEERS2USee Details

Sealant, 10.1 oz, Cedar Tan

DAP | Zoro #: G0014892 | Mfr #: 18412

$ 3.19 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Meets: ASTM C920, Type S, Grade NS, Class 25, TT S 00230C, C834, Federal Specification TT S 00230C (COMNBS0), Type II, Class A,
  • Begins to Harden: 30 min.
  • Size: 10.1 oz.
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0014892 Mfr #: 18412
Meets: ASTM C920, Type S, Grade NS, Class 25, TT S 00230C, C834, Federal Specification TT S 00230C (COMNBS0), Type II, Class A, Begins to Harden: 30 min.
Size: 10.1 oz. For Use With: Standard Caulk Gun
Application Temp. Range: 40 Degrees to 100 Degrees F Flash Point: Greater than 200 Degrees F
VOC: 49g/L Item: Caulk
Color: Cedar Tan Sealant Color Family: Tans
Sealant Base: Acrylic Specific Gravity: 1.4
For Use On: Concrete, Glass, Masonry, Metal, Plastic, Wood Sealant Container: Cartridge
Adhesive Grouping: Caulk Sealant Properties: Flexible, Waterproof
Performance Temp. Range: -30 Degrees to 180 Degrees F Full Cure: 1 day
Application: Indoor and Outdoor Use Country of Origin (subject to change): United States

Description

There is a wide variety of caulks designed for use with different materials: silicone caulk, concrete caulk, exterior caulk, roof sealant, window sealant and more. Take a look at the features for Dap Caulk. Color: Cedar Tan, Size: 10.1 oz., Application: Indoor and Outdoor Use.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews