Sealant, 10.1 oz, Clear

DAP| Zoro #: G0017017| Mfr #: 08771

$5.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Sealant Color Family: ClearsFor Use With: Standard Caulk GunSize: 10.1 oz.
Save 15%. Sign up for Z-mail.


Zoro #: G0017017 Mfr #: 08771
Sealant Color Family: ClearsFor Use With: Standard Caulk Gun
Size: 10.1 oz.Sealant Properties: Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Application Temp. Range: 40 Degrees to 120 Degrees FSpecific Gravity: 1.04 @ 25 Degrees C
Sealant Container: CartridgeFor Use On: Ceramic, Glass, Metal, Plastic, Wood
Begins to Harden: 15 min.Application: For Indoor and Outdoor Use, Ideal for Caulking and Sealing, Window and Door Frames, Siding and Trim, Gutters and Downspouts, Pipes and Vents, Molding, Baseboards, Corner Joints, Above Ground Foundations
Meets: ASTM C920, Type S, Grade NS, Class 25Performance Temp. Range: -40 Degrees to 300 Degrees F
Sealant Base: SiliconeFull Cure: 1 day
Item: SealantAdhesive Grouping: Sealant
Flash Point: 200 Degrees FColor: clear
Country of Origin (subject to change): United States


Sealant, Base Silicone, 10.1 oz., Container Type Tube, Clear, Specific Gravity 1.04 @ 25 Degrees C, Performance Temp. Range -40 Degrees to 300 Degrees F, Substrates Vinyl, Glass, Window PVC, Tile, ABS Plastic, Wood, Aluminum, Flash Point 200 Degrees F, Application Time 15 min., Application Temp. Range 40 Degrees to 120 Degrees F, Characteristics Watertight, Mildew Resistant, Low Odor, Flexible, Low Shrinkage, Resists Cracking, Less Than 60 min. Tack Free Time, For Use With Standard Caulk Gun