Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Sealant, 10.1 oz, Clear

DAP | Zoro #: G0014935 | Mfr #: 18304

$ 3.09 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Meets: ASTM C920, Type S, Grade NS, Class 25, TT S 00230c, C834
  • Begins to Harden: 30 min.
  • Size: 10.1 oz.
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0014935 Mfr #: 18304
Meets: ASTM C920, Type S, Grade NS, Class 25, TT S 00230c, C834 Begins to Harden: 30 min.
Size: 10.1 oz. For Use With: Standard Caulk Gun
Application Temp. Range: 40 Degrees to 100 Degrees F Flash Point: Greater than 200 Degrees F
VOC: 48.8g/L Item: Caulk
Color: Clear Sealant Color Family: Clears
Sealant Base: Acrylic Specific Gravity: 1.04
For Use On: Concrete, Glass, Masonry, Metal, Plastic, Wood Sealant Container: Cartridge
Adhesive Grouping: Caulk Sealant Properties: Flexible, Outdoor, Paintable, Waterproof
Performance Temp. Range: -30 Degrees to 180 Degrees F Full Cure: 1 day
Application: Ideal for Caulking and Sealing Windows and Doors, Pipes, Siding and Trim, Moldings, Butt Joints, Tuck-Pointing, Baseboards, Vents, Corner Joints, Other Gaps and Cracks, Indoor Or Outdoor Use Country of Origin (subject to change): United States

Description

Caulks and sealants are used to fill gaps between two different types of materials, and can be applied with or without a caulk gun. Dap Caulk include characteristics like: Color: Clear, Size: 10.1 oz., Application: Ideal for Caulking and Sealing Windows and Doors, Pipes, Siding and Trim, Moldings, Butt Joints, Tuck-Pointing, Baseboards, Vents, Corner Joints, Other Gaps and Cracks, Indoor Or Outdoor Use.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews