KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sealant, 10.1 oz, Clear

DAP| Zoro #: G1058705| Mfr #: 18384

$6.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Windows, Doors, Trim, Flashing, Vents, Tubs, Toilets, Back Splashes, Siding, Gutters, Ducts, Sinks, Showers, Fixtures
For Use On: Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic
Sealant Properties: Flexible, Waterproof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058705 Mfr #: 18384
For Use With: Windows, Doors, Trim, Flashing, Vents, Tubs, Toilets, Back Splashes, Siding, Gutters, Ducts, Sinks, Showers, FixturesFor Use On: Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic
Sealant Properties: Flexible, WaterproofSealant Color Family: Clears
VOC: 340 to 350g/LSpecific Gravity: 1.06
Performance Temp. Range: -30 Degrees to 200 Degrees FApplication Temp. Range: Greater Than 20 Degrees F
Application: Windows, Doors, Trim, Flashing, Vents, Tubs, Toilets, Back Splashes, Siding, Gutters, Ducts, Sinks, Showers, FixturesItem: Sealant
Begins to Harden: 10 min.Sealant Base: Hybrid
Size: 10.1 oz.Flash Point: 50 Degrees F
Adhesive Grouping: SealantFull Cure: 1 day
Color: clearSealant Container: Cartridge
Meets: ASTM C920Country of Origin (subject to change): United States

Description

Sealant, For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Hybrid Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 10 min., Full Cure 1 day, Performance Temp. Range -30 Degrees to 200 Degrees F, Application Temp. Range Greater Than 20 Degrees F, Specific Gravity 1.06, Flash Point 50 Degrees F, VOC 340 to 350g/L

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews