Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Sealant, 10.1 oz, Dark Bronze

DAP | Zoro #: G0014901 | Mfr #: 18420

$ 3.29 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application: Indoor and Outdoor Use
  • Color: Dark Bronze
  • Meets: ASTM C920, Type S, Grade NS, Class 25, TT S 00230C, C834, Federal Specification TT S 00230C (COMNBS0), Type II, Class A,
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0014901 Mfr #: 18420
Application: Indoor and Outdoor Use Color: Dark Bronze
Meets: ASTM C920, Type S, Grade NS, Class 25, TT S 00230C, C834, Federal Specification TT S 00230C (COMNBS0), Type II, Class A, Specific Gravity: 1.49
For Use On: Concrete, Glass, Masonry, Metal, Plastic, Wood For Use With: Standard Caulk Gun
Flash Point: Greater than 200 Degrees F Performance Temp. Range: -30 Degrees to 180 Degrees F
Full Cure: 1 day Item: Caulk
Size: 10.1 oz. Begins to Harden: 30 min.
Sealant Container: Cartridge Sealant Properties: Flexible, Paintable
VOC: 23.5g/L Application Temp. Range: 40 Degrees to 100 Degrees F
Adhesive Grouping: Caulk Sealant Color Family: Browns
Sealant Base: Acrylic Country of Origin (subject to change): United States

Description

Our caulks and sealants come in a wide variety of bases, including acrylic, polyurethane, water and hybrids. Here is some additional information about Dap Caulk. Color: Dark Bronze, Size: 10.1 oz., Application: Indoor and Outdoor Use.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews