Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Sealant, 10.1 oz, White

DAP | Zoro #: G0014944 | Mfr #: 18275

$ 2.85 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application: Indoor and Outdoor Use
  • Color: White
  • Meets: ASTM C920, Type S, Grade NS, Class 25, TT S 00230C, C834, Federal Specification TT S 00230C (COMNBS0), Type II, Class A,
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0014944 Mfr #: 18275
Application: Indoor and Outdoor Use Color: White
Meets: ASTM C920, Type S, Grade NS, Class 25, TT S 00230C, C834, Federal Specification TT S 00230C (COMNBS0), Type II, Class A, Specific Gravity: 1.49
For Use On: Concrete, Glass, Masonry, Metal, Plastic, Wood For Use With: Standard Caulk Gun
Flash Point: Greater than 200 Degrees F Performance Temp. Range: -30 Degrees to 180 Degrees F
Full Cure: 1 day Item: Sealant
Size: 10.1 oz. Begins to Harden: 30 min.
Sealant Container: Cartridge Sealant Properties: Flexible, Non-Flammable, Paintable
VOC: 23.5g/L Application Temp. Range: 40 Degrees to 100 Degrees F
Adhesive Grouping: Sealant Sealant Color Family: Whites
Sealant Base: Acrylic Country of Origin (subject to change): United States

Description

Caulking around your bathtub and shower fixtures can prevent leaks and water damage, and caulking around windows and doors can prevent drafts and help save on energy bills. Take a look at the features for Dap Sealant. Color: White, Size: 10.1 oz., Application: Indoor and Outdoor Use.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews