Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stainless Steel Sealant, 9.8 oz. Cartridge

  • Zoro #: G6123905
  • Mfr #: 8660

$4.98

  • For Use With: Commercial Food Equipment, Commercial Kitchens that Require NSF FDA Approved Sealant
  • Color: Stainless Steel
  • Application Temp. Range: -35 Degrees to 140 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dap #8660 Specifications

  • Zoro #: G6123905
  • Mfr #: 8660
For Use With: Commercial Food Equipment, Commercial Kitchens that Require NSF FDA Approved Sealant Color: Stainless Steel
Application Temp. Range: -35 Degrees to 140 Degrees F Item: Sealant
Sealant Base: Silicone Sealant Color Family: Silvers
Size: 9.8 oz. Performance Temp. Range: -40 Degrees to 400 Degrees F
Specific Gravity: 1.007 @ 25 Degrees F Sealant Container: Cartridge
Meets: CFR 177, 2600 NSF Standard 51, ASTM C920 Class 25, FED.TTS-00230C, FED.TTS-001543A Application: Sealing Around Commercial/Industrial Kitchens
Full Cure: 1 day Begins to Harden: 10 min.
VOC: 30g/L For Use On: Ceramic, Fiberglass, Glass, Metal, Plastic
Adhesive Grouping: Sealant Flash Point: Greater than 212 Degrees F
Sealant Properties: Waterproof, Wide Temperature Range Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caulking around your bathtub and shower fixtures can prevent leaks and water damage, and caulking around windows and doors can prevent drafts and help save on energy bills. Take a look at the features for Dap Sealant. Color: Stainless Steel, Size: 9.8 oz., Application: Commercial Food Equipment, Commercial Kitchens that Require NSF FDA Approved Sealant.

Reviews of Dap #8660