PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shower Wall Adhesive, 10.3 Oz, Gray

DAP| Zoro #: G0637691| Mfr #: 25420

$5.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBegins to Harden: 10 min.Characteristics: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637691 Mfr #: 25420
Color: GrayBegins to Harden: 10 min.
Characteristics: -VOC Content: 0.25%
Size: 10.3 oz.Bonding Range: -
Application: Quick Grab Fromula, Heat And Water ResistantItem: Shower Wall Adhesive
Viscosity: Smooth PasteType: -
Substrates: Plastic, Fiberglass, Foam, Drywall, Plywood, Greenboard, Cement Board, Ceramic TileTemp. Range: -20 Degrees to 140 Degrees F
Curing Time: 24 hr.Specific Gravity: -
Standards: ASTM C 557Country of Origin (subject to change): United States

Description

Shower Wall Adhesive, Size 10.3 Oz, Gray, Temp Range -20 to 140 F, Curing Time 24 Hours, Application Time 10 Min, VOC Content 0.25%, Viscosity Smooth Paste, Substrates Plastic, Fiberglass, Foam, Drywall, Plywood, Greenboard, Cement Board, Ceramic Tile, Quick Grab Fromula, Heat And Water Resistant, ASTM C 557

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Reviews