Item
|
Siding & Window Sealant
|
Adhesive Grouping
|
Sealant
|
Color
|
White
|
Container Type
|
Cartridge
|
Sealant Base
|
Advanced Polymer
|
Application
|
Provides Flexible, Waterlight and Weatherproof Seal For Width Up To 1/2"
|
Series
|
Side Winder
|
Flash Point
|
200 Degrees F
|
Specific Gravity
|
1.49
|
Standards
|
ASTM C920 Class 25, VOC Compliant
|
Elongation
|
Not Applicable
|
Application Temp. Range
|
-35 Degrees to 140 Degrees F
|
For Use On Surface Material
|
Aluminum, Ceramic, Concrete, Drywall, Fiber Cement, Fiberglass, Glass, Metal, Mortar, Plaster, Plastic, Stone, Stucco, Vinyl, Wood
|
Full Cure Time
|
1 day
|
Working Time
|
30 min
|
Resistance Properties
|
Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant
|
Sealant Properties
|
Paintable, No Cracking, No Shrinkage, Non-Staining, Wet Weather Washout Resistant
|
For Use With
|
Standard Caulk Gun
|
Begins to Harden
|
30 min
|
Sealant Container
|
Cartridge
|
For Use On
|
Concrete, Glass, Masonry, Metal, Plastic, Wood, Vinyl, Aluminum, Fiber Cement, Tile
|
Performance Temp. Range
|
-65 Degrees to 350 Degrees F
|
Meets
|
ASTM C920
|
Sealant Color Family
|
Whites
|
Full Cure
|
4 hr
|
Green Environmental Attribute
|
Meets SCAQMD Requirements
|
Color Family
|
White
|
Product Type
|
Sealant
|
Minimum Application Temperature
|
20 Degrees F
|
Finishing Features
|
Paintable
|
VOC Content Range
|
20 g/L or Less
|
Compatible Materials
|
Ceramic & Porcelain, Concrete & Masonry, Glass & Fiberglass, Metal, Plastic, Wood
|
Environment
|
Indoor/Outdoor
|
Maximum Performance Temperature
|
190 Degrees F
|
Minimum Performance Temperature
|
-65 Degrees F
|
Properties
|
Mold and Mildew Resistant, Paintable, UV Resistant
|
Working Time Range
|
26 min to 45 min
|
Maximum Application Temperature
|
120 Degrees F
|
Primary Application
|
Window, Door, Siding & Trim, Window, Door, Siding and Trim, Window and Door
|
Sealant & Resistance Properties
|
Crack Resistant Smooth Tooling Paintable, Mildew Resistant Low Odor Paintable, Mildew Resistant Smooth Tooling Paintable, Mold Resistant Low Odor Paintable, Mold Resistant Smooth Tooling Paintable, Nonshrinking Low Odor Paintable, Nonshrinking Smooth Tooling Paintable, Ultraviolet Resistant Low Odor Paintable, Ultraviolet Resistant Smooth Tooling Paintable
|
VOC Content Weight
|
4 g/L
|
Base Material
|
Hybrid
|
Operating Temperature Range
|
-65 Degrees F to 190 Degrees F
|
Joint Compression Expansion Tolerance
|
+/-25%
|
VOC Content Weight Percentage
|
0.3 %
|
Elongation Range
|
501% or More
|