- Home
- /
- Adhesives & Tapes
- /
- Adhesives & Glues
- /
- Spray Adhesives
- /
- Spray Adhesive, 16.0 oz, Aerosol Can, Begins to Harden in 2 hr
Shop Alternate Products
This Product is Discontinued
Dap
Spray Adhesive, 16.0 oz, Aerosol Can, Begins to Harden in 2 hr (Discontinued)
Mfr # 118
Zoro # G0260224
This Product is Discontinued
Key Features
- Application Bonds Trim Work, Upholstery Work, Hobby and Craft
- Materials Bonded Fabric, Foam, Metal, Paper, Plastic
- Begins to Harden - Adhesives 2 hr
- Working Time 2 hr
- Full Cure Time - Adhesives 8 hr
Customers Also Purchased
- Brand Dap
-
MFR #
118
-
Zoro #
G0260224
- UPC # 070798001183
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size - Adhesives | 16.0 oz |
Size | 16 oz. |
Container Size and Type | 16 fl oz Aerosol Can |
Container Size Range | 16.1 to 64 fl oz |
Details
Item | Spray Adhesive |
Application | Bonds Trim Work, Upholstery Work, Hobby and Craft |
Materials Bonded | Fabric, Foam, Metal, Paper, Plastic |
Begins to Harden - Adhesives | 2 hr |
Working Time | 2 hr |
Full Cure Time - Adhesives | 8 hr |
Temperature Range - Adhesives | 0 Degrees to 150 Degrees F |
Characteristics | Permanent or Temporary Bond |
Container Type - Adhesives | Aerosol Can |
Bonding Range | 2 hr |
Begins to Harden | 120 min. |
Curing Time | 8 hr. |
Type | Multipurpose |
Green Environmental Attribute | Meets SCAQMD Requirements |
Net Weight (Oz.) | 16.00 |
Standards | VOC Compliant |
Temp. Range (F) | 0 Degrees to 150 Degrees |
Substrates | Foils, Plastics, Paper, Foam, Metal, Cardboard, Carpet Tiles, Felt |
Product Type | Spray Adhesive |
Water Resistance | Not Water-Resistant |
Full Cure Time | 8 hr |
Temperature Range | 0 Degrees to 150 Degrees F |
Interior/Exterior | Interior Only |
High Tack | Yes |
Low Odor | No |
Primary Applications | General Purpose |
Minimum Application Temperature | 60 Degrees F |
Minimum Performance Temperature | 0 Degrees F |
Features | Fast Tack, Permanent or Temporary Bond |
Maximum Application Temperature | 80 Degrees F |
Heat Resistant | No |
Maximum Performance Temperature | 150 Degrees F |
Brand & Series | DAP |
Primary Application | For General Purpose |
Working Time Grade | Extended Working Time |
Secondary Compatible Materials | Fabric and Foam, Metals, Paper and Wood, Plastics |
Description
Spray Adhesive, Container Size 16 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Working Time 2 hr, Features Fast Tack, Permanent or Temporary Bond, Full Cure Time 8 hr, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards VOC Compliant, Water Resistance Not Water-Resistant, Materials Bonded Cardboard, Fabric, Foam, Foil, Metal, Paper, Plastic, Maximum Application Temperature 80 Degrees F, Maximum Performance Temperature 150 Degrees F
- Hazardous material