KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Adhesive, VOC Compliant, 16 oz.

DAP| Zoro #: G0384666| Mfr #: 121

$9.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Bonds Trim Work, Door Panels, Decorative Laminates and Upholstery Work
Bonding Range: 2 hr.
Type: High Strength
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384666 Mfr #: 121
Application: Bonds Trim Work, Door Panels, Decorative Laminates and Upholstery WorkBonding Range: 2 hr.
Type: High StrengthTemp. Range (F): 0 Degrees to 120 Degrees
Net Weight (Oz.): 16.00Substrates: Laminate, Metal, Plastic, Wood and Particle Board
Item: Spray AdhesiveSize: 16 oz.
Begins to Harden: 120 min.Curing Time: 8 hr.
Standards: VOC CompliantCountry of Origin (subject to change): United States

Description

High Strength Spray Adhesive, VOC Compliant, Size 16 Oz, Net Weight 16 Oz, Temp Range 0 to 120 F, Application Time 120 Min, Curing Time 8 hr, Bonding Range 2 hr, Substrates Wood, Laminate, Metal, Plastic and Particle Board, Bonds Trim Work, Door Panels, Decorative Laminates and Upholstery Work

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews