This item is Discontinued.

Dap Sub-Floor Wood Adhesive, 20.00 oz., Aerosol Can, Begins to Harden in 20 min. 00036

Sub-Floor Wood Adhesive, 20.00 oz., Aerosol Can, Begins to Harden in 20 min. (Discontinued)

  • Mfr # 00036
  • Zoro # G7605771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00036
Zoro #
G7605771
UPC #
070798000360
Country of Origin
Netherlands

Dimensions

Container Size - Adhesives
20.00 oz.
Size
20 oz.

Details

Item
Sub-Floor Wood Adhesive
Application
Subfloor and Deck Gluing, Wood to Wood Application, Frozen and Treated Lumber Applications
Materials Bonded
Wood
Begins to Harden - Adhesives
20 min.
Full Cure Time - Adhesives
24 hr
Temperature Range - Adhesives
-40 Degrees to 195 Degrees F
Substrates
Wet, Frozen and Treated Lumber, OSB, Enhanced OSB, Wood, Glued Floor Systems, Plywood
Bonding Range
24 hr.
Characteristics
High Yield Per Can, Foam to Gel, Polyurethane Based, VOC Compliant In All 50 States
Standards
ASTM D3498
Type
Foam Gel
Begins to Harden
20 min.
Curing Time
24 hr.
Net Weight (Oz.)
20
Container Type - Adhesives
Aerosol Can
Temp. Range (F)
-40 Degrees to 195 Degrees F

Description

Sub-Floor Wood Adhesive, Standards ASTM D3498, Materials Bonded Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.