KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wallboard Joint Compound, 1gal, Pail, White

DAP| Zoro #: G0713876| Mfr #: 10114

$8.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Used to Finish Panel Joints
Yield Strength: Not Specified
Meets: OSHA 1910.134 and ANSI Z88.2, VOC Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713876 Mfr #: 10114
Application: Used to Finish Panel JointsYield Strength: Not Specified
Meets: OSHA 1910.134 and ANSI Z88.2, VOC CompliantColor: White
Dry Time Recoat: Not SpecifiedCharacteristics: Non-shrink, Sands Easily, Requires Fewer Coats
Setting Time: Not SpecifiedTemp. Range: -20 Degrees to 120 Degrees F
Traffic Hours: Not SpecifiedItem: Lightweight Wallboard Joint Compound
Size: 1 gal.Begins to Harden: Not Specified
Adheres To: Gypsum, Drywall, Nailheads, Metal and Plastic Corner BeadsDry Time: 24 hr.
Flash Point: Greater than 200 Degrees FVOC: Compliant
For Use With: Gypsum, DrywallContainer Type: Pail
Dry Time Tack Free: Not SpecifiedFunctional Cure: Not Specified
Country of Origin (subject to change): United States

Description

Lightweight Wallboard Joint Compound, Size 1 gal., Container Type Pail, Color White, VOC Compliant, Flash Point Greater Than 200 Degrees F, Temp. Range -20 Degrees to 120 Degrees F, Dry Time 24 hr., Dry Time Recoat Not Specified, Dry Time Tack Free Not Specified, Traffic Hours Not Specified, Begins to Harden Not Specified, Setting Time Not Specified, Functional Cure Not Specified, Adheres To Gypsum, Drywall, Nailheads, Metal and Plastic Corner Beads, Application Used to Finish Panel Joints

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews