BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Weldwood Carpenters Glue, Yellow, 1 qt.

DAP| Zoro #: G0648532| Mfr #: 492

$6.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Begins to Harden: 10 min.Color: YellowFull Cure: 72 hrs.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0648532 Mfr #: 492
Begins to Harden: 10 min.Color: Yellow
Full Cure: 72 hrs.Size: 1 qt.
Clamp Time: 30 min.Uses: All Wood Applications
Item: Carpenter's Wood GlueCharacteristics: Fast Set Time, Resistant to Heat, Water, Oil, Grease, and Solvents
Coverage: Approximately 225 sq. ft./galType: Aliphatic Resin
Application: Woodcraft, Cabinet Making, Hobby and Craft, Furniture ManufacturingCountry of Origin (subject to change): United States

Description

Carpenter's Wood Glue, Aliphatic Resin, Yellow, 1 qt., Coverage Approximately 225 sq. ft./gal, Temp. Range 55 to 110 Degrees F, Application Time 10 min., Full Cure 72 hrs., All Wood Applications, Woodcraft, Cabinet Making, Hobby and Craft, Furniture Manufacturing, Fast Set Time, Resistant to Heat, Water, Oil, Grease, and Solvents, Clamp Time 30 min.

Reviews