DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Window Glazing Sealant, 10.1 oz, White

DAP| Zoro #: G1052441| Mfr #: 12108

$3.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
VOC: 51g/L
Sealant Color Family: Whites
For Use With: For Face Glazing Wood or Metal Window Frames
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052441 Mfr #: 12108
VOC: 51g/LSealant Color Family: Whites
For Use With: For Face Glazing Wood or Metal Window FramesSize: 10.1 oz.
Sealant Properties: Indoor, Outdoor, PaintableApplication Temp. Range: 40 Degrees to 80 Degrees F
Specific Gravity: 1.8Sealant Container: Cartridge
For Use On: Metal, WoodBegins to Harden: 60 min.
Application: For Face Glazing Wood or Metal Window FramesMeets: ASTM C669-95
Performance Temp. Range: -20 Degrees to 160 Degrees FSealant Base: Acrylic
Full Cure: 6 daysItem: Window Glazing Caulk
Adhesive Grouping: CaulkFlash Point: 200 Degrees F
Color: WhiteCountry of Origin (subject to change): United States

Description

Window Glazing Caulk, For Use On Metal, Wood, Acrylic Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 60 min., Full Cure 6 days, Performance Temp. Range -20 Degrees to 160 Degrees F, Application Temp. Range 40 Degrees to 80 Degrees F, Specific Gravity 1.8, Flash Point 200 Degrees F, VOC 51g/L, For Use With For Face Glazing Wood or Metal Window Frames, Meets ASTM C669-95

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews