20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Wood Patch, 5.5 oz., Dark Wood, Pail

DAP| Zoro #: G0027641| Mfr #: 8118

$2.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027641 Mfr #: 8118
Container Type: PailColor: Dark Wood
Begins to Harden: Not SpecifiedFunctional Cure: 6 hr.
Traffic Hours: 24 hr.Includes: -
Setting Time: 6 hr.Application: Repairing Cracks, Gauges, Chips and Holes On Wood Surfaces
Dry Time Recoat: 12 hr.Flash Point: 200 Degrees F
For Use With: Any WoodYield Strength: Not Specified
Item: Wood PatchMeets: VOC Compliant
Size: 5.5 oz.Dry Time: 12 hr.
Dry Time Tack Free: 6 hr.Adheres To: All Woods
Characteristics: Dries to A Durable, Hard Finish, Can Be Sanded, Planed, Cut, Drilled, Screwed and Nailed, Water Clean-up, Low Odor, Can Be Sanded, Planed, Cut, Drilled, Screwed and Nailed, Stainable and Paintable, Interior/Exterior UseCountry of Origin (subject to change): United States

Description

Wood Patch, Size 5.5 oz., Container Type Pail, Color Dark Wood, Flash Point 200 Degrees F, Dry Time 12 hr., Dry Time Recoat 12 hr., Dry Time Tack Free 6 hr., Traffic Hours 24 hr., Begins to Harden Not Specified, Setting Time 6 hr., Functional Cure 6 hr., Adheres To All Woods, Application Repairing Cracks, Gauges, Chips and Holes On Wood Surfaces, For Use With Any Wood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews