KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wood Patch, 5.5 oz., Light Wood, Pail

DAP| Zoro #: G0027623| Mfr #: 8114

$2.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adheres To: All Woods
Includes: -
Color: Light Wood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027623 Mfr #: 8114
Adheres To: All WoodsIncludes: -
Color: Light WoodDry Time Recoat: 12 hr.
Characteristics: Dries to A Durable, Hard Finish, Can Be Sanded, Planed, Cut, Drilled, Screwed and Nailed, Water Clean-up, Low Odor, Can Be Sanded, Planed, Cut, Drilled, Screwed and Nailed, Stainable and Paintable, Interior/Exterior UseSetting Time: 6 hr.
Meets: VOC CompliantTraffic Hours: 24 hr.
Yield Strength: Not SpecifiedItem: Wood Patch
Size: 5.5 oz.Begins to Harden: Not Specified
Application: Repairing Cracks, Gauges, Chips and Holes On Wood SurfacesDry Time: 12 hr.
Flash Point: 200 Degrees FFor Use With: Any Wood
Container Type: PailDry Time Tack Free: 6 hr.
Functional Cure: 6 hr.Country of Origin (subject to change): United States

Description

Wood Patch, Size 5.5 oz., Container Type Pail, Color Light Wood, Flash Point 200 Degrees F, Dry Time 12 hr., Dry Time Recoat 12 hr., Dry Time Tack Free 6 hr., Traffic Hours 24 hr., Begins to Harden Not Specified, Setting Time 6 hr., Functional Cure 6 hr., Adheres To All Woods, Application Repairing Cracks, Gauges, Chips and Holes On Wood Surfaces, For Use With Any Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews