Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5.5 oz. natural Wood Patch

  • Zoro #: G0027614
  • Mfr #: 8111

$2.08

  • Size: 5.5 oz.
  • Dry Time Recoat: 12 hr.
  • Setting Time: 6 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dap #8111 Specifications

  • Zoro #: G0027614
  • Mfr #: 8111
Size: 5.5 oz. Dry Time Recoat: 12 hr.
Setting Time: 6 hr. Flash Point: 200 Degrees F
Characteristics: Dries to A Durable, Hard Finish, Can Be Sanded, Planed, Cut, Drilled, Screwed and Nailed, Water Clean-up, Low Odor, Can Be Sanded, Planed, Cut, Drilled, Screwed and Nailed, Stainable and Paintable, Interior/Exterior Use Color: natural
Meets: VOC Compliant Base Type: Latex Polymer
Dry Time Tack Free: 6 hr. Application: Repairing Cracks, Gauges, Chips, Holes and Other Surface Defects On Wood Surfaces
Item: Wood Patch Begins to Harden: Not Specified
Includes: - Traffic Hours: 24 hr.
Functional Cure: 6 hr. Yield Strength: Not Specified
Dry Time: 36 hr. Adheres To: All Woods
For Use With: Any Wood Container Type: Pail
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Patching and repairing compounds are used in many home-repair projects. Take a look at the features for Dap Wood Patch. Color: Natural Wood, Size: 5.5 oz., Application: Repairing Cracks, Gauges, Chips and Holes On Wood Surfaces.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dap #8111