We’re adding awesome to our website (so it’ll be down on Friday, June 22 from 2:00 am – 2:30 am). Head to our fantastic eBay store to order.
BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Wood Patch, 5.5 oz., Red Wood, Pail

DAP| Zoro #: G0027632| Mfr #: 8116

$2.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 12 hr.Size: 5.5 oz.Item: Wood Patch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027632 Mfr #: 8116
Dry Time: 12 hr.Size: 5.5 oz.
Item: Wood PatchIncludes: -
Container Type: PailSetting Time: 6 hr.
Characteristics: Dries to A Durable, Hard Finish, Can Be Sanded, Planed, Cut, Drilled, Screwed and Nailed, Water Clean-up, Low Odor, Can Be Sanded, Planed, Cut, Drilled, Screwed and Nailed, Stainable and Paintable, Interior/Exterior UseYield Strength: Not Specified
Flash Point: 200 Degrees FMeets: VOC Compliant
Color: Red WoodTraffic Hours: 24 hr.
Dry Time Tack Free: 6 hr.Functional Cure: 6 hr.
Begins to Harden: Not SpecifiedAdheres To: All Woods
For Use With: Any WoodDry Time Recoat: 12 hr.
Application: Repairing Cracks, Gauges, Chips and Holes On Wood SurfacesCountry of Origin (subject to change): United States

Description

Wood Patch, Size 5.5 oz., Container Type Pail, Color Red Wood, Flash Point 200 Degrees F, Dry Time 12 hr., Dry Time Recoat 12 hr., Dry Time Tack Free 6 hr., Traffic Hours 24 hr., Begins to Harden Not Specified, Setting Time 6 hr., Functional Cure 6 hr., Adheres To All Woods, Application Repairing Cracks, Gauges, Chips and Holes On Wood Surfaces, For Use With Any Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews