Skip to Main Content
customer-service Help
Daptex

Air Sealing Spray Foam Sealant, 12 oz, Aerosol Can

Daptex Air Sealing Spray Foam Sealant,  12 oz,  Aerosol Can 18836
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.99
  • Item: Spray Foam Sealant
  • Sealant Application: Air Sealing
  • Container Type: Aerosol Can
See full product details
Out of Stock
Total: $12.99

Daptex #18836 Specifications

  • Item: Spray Foam Sealant
  • Sealant Application: Air Sealing
  • Container Type: Aerosol Can
  • Size: 12 oz
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Designed to meet the tough standards demanded for professional window and door installations while effectively filling and sealing large cracks     gaps and voids. Unlike polyurethane foams     Date plus will not over expand     is tool able     moldable and cleans up easily with water. Remains soft and flexible when dry so it will not bow     buckle or distort frames. The innovative latex polymer foam technology provides water resistance and is paintable with latex paints once cured.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: No

Reviews of Daptex #18836