Darex
Countersink Attachment
Mfr # LEX150
Zoro # G3697251
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Dia./Capacity 1/8"
- For Use With Mfr. No. XT-3000, Mfr. No. XT-3000 Auto, Must Be Used with X-Y Table Mfr. No. LEX100
- Features No Tools, Set-up or Recalibration Required
- Compatible with Product Type Drill Bits and End Mills
- Number of Pieces 1
Explore More Products
- DAREX CBN Wheel 180 Grit PP08626GF
- DAREX CBN Wheel 180 Grit PP11125GF
- DAREX Brad Point Attachment LEX200
- DAREX CBN Wheel 180 Grit PP16050GF
- DAREX CBN Point Split Wheel 100 Grit PP16060GF
- DAREX Diamond Wheel 180 Grit PP11115GF
- DAREX Attachment 90 Degree LEX300
- DAREX Table Attachment X-Y LEX100
- DAREX Auto Attachment 3-21mm XT LEX500
- STM DM213 Fast Drill Resharpening Machine 326130
- DAYTON Drill Sharpener Multi Angle, 0.80 HP, 115V 53UH09
- Darex Drill Bit Sharpeners