Dart
Disposable Cold Cup 16 oz. Clear, Plastic, Pk1000
Mfr # 16PX
Zoro # G5957043
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 16 oz
- Disposable Foodware Coating/Lining Uncoated/Unlined
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Patternless
Explore More Products
- DART Lid for 10 oz. Hot Cup, Flat, Vented, White, Pk1000 10JL
- DART Polystyrene Portion Cups, 1 1/2 oz, Translucent, PK2500 P150N
- DART Lid for 6 to 14 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 12FTL
- DART Foam Drink Cups, 16oz, White, PK1000 PK 16J16
- DART Disposable Cold/Hot Cup 12 oz. White, Foam, Pk1000 12J12
- DART Bare Eco Hot Cups, 16oz., PK1000 316RC-J8484
- DART Disp Cold Cup Lid, 16oz-26 oz, Clear, PK100 DLR626
- DART Graduated Foam Cup, 16 Ounces, 1000PK 16J16GRAD
- DART ClearPac SafeSeal 16 oz. Tamper-Resistant Tamper-Evident Hinged Container with Flat Lid, 200PK 301CH16DEFCOMBO
- GENUINE JOE Foam Cup Lids, White, 12Oz-16Oz, PK1000 GJO58555
- PLANET+ Compostable Lid for 10-20oz Hot Cup, 1000PK PLC-LID
- Dart Disposable Cups and Lids