Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

DC Speed Control, 90/180VDC, 10A, NEMA 4/12

DART CONTROLS| Zoro #: G1787511| Mfr #: 530BC

$420.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mount Type: Chassis
Height: 9"
For Use With: Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787511 Mfr #: 530BC
Mount Type: ChassisHeight: 9"
For Use With: Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling ApplicationsDepth: 2"
Includes: Speed Potentiometer Knob and Dial PlateFollower Circuit: No
Enclosure: ChassisDynamic Braking: No
Rotation: Single DirectionAccepts Tach Feedback: Yes
Speed Range: 50:1DC Speed Control: SCR
IR Compensation: AdjustableLinear Acceleration: Adjustable 0.3 to 12 sec.
Standards: cULus RecognizedSpeed Regulation: +/-1% with Armature Voltage Feedback, +/-0.5% with Tach Feedback
Width: 6.7"Shunt Wound Volts: 100/200VDC
Current/Torque Limit: AdjustableExternal Switches: None
Max. Amps: 10Linear Deceleration: Adjustable 0.6 to 12 sec.
Voltage Output: 0 to 90/180VDCAC Input Voltage: 120/240VAC
HP @ Lower Volts: 1/8 to 1HP @ Higher Volts: 1/4 to 2
Operating Temp.: -10 Degrees to 45 Degrees CCountry of Origin (subject to change): United States

Description

DC Speed Control, Enclosure Chassis, Max. Amps 10, Voltage Output 0 to 90/180VDC, Speed Range 50:1, Rotation Single Direction, External Switches None, AC Input Voltage 120/240VAC, DC Speed Control SCR, HP @ Lower Volts 1/8 to 1, HP @ Higher Volts 1/4 to 2, Linear Acceleration Adjustable 0.3 to 12 sec., Linear Deceleration Adjustable 0.6 to 12 sec., Current/Torque Limit Adjustable, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback

Reviews