KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Speed Control, 90/180VDC, 5A

DART CONTROLS| Zoro #: G1614347| Mfr #: 125DV-C-1

$108.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.63"
IR Compensation: Adjustable
HP @ Higher Volts: 1/4 to 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1614347 Mfr #: 125DV-C-1
Width: 3.63"IR Compensation: Adjustable
HP @ Higher Volts: 1/4 to 1Shunt Wound Volts: 100/200VDC
Operating Temp.: -10 Degrees to 45 Degrees CSpeed Range: 50:1
Voltage Output: 0 to 90/180VDCAccepts Tach Feedback: Yes
Item: DC Speed ControlDynamic Braking: No
Max. Amps: 5Current/Torque Limit: Adjustable
Speed Regulation: +/-1% with Armature Voltage Feedback, +/-0.5% with Tach FeedbackDC Speed Control: SCR
Follower Circuit: NoAC Input Voltage: 120/240VAC
Linear Acceleration: Fixed 0.5 sec.Includes: Speed Potentiometer Knob and Dial Plate
External Switches: NoneRotation: Single Direction
Mount Type: ChassisFor Use With: Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
Depth: 1.3"Height: 4.25"
HP @ Lower Volts: 1/8 to 1/2Standards: cULus Recognized and CE Certified
Enclosure: ChassisCountry of Origin (subject to change): United States

Description

DC Speed Control, Enclosure Chassis, Max. Amps 5, Voltage Output 0 to 90/180VDC, Speed Range 50:1, Rotation Single Direction, External Switches None, AC Input Voltage 120/240VAC, DC Speed Control SCR, HP @ Lower Volts 1/8 to 1/2, HP @ Higher Volts 1/4 to 1, Linear Acceleration Fixed 0.5 sec., Current/Torque Limit Adjustable, Speed Regulation +/-1 Percent with Armature Voltage Feedback, +/-0.5 Percent with Tach Feedback, Shunt Wound Volts 100/200VDC, Accepts Tach Feedback Yes, Dynamic Braking No

Reviews