Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hot Paper Cup 10 oz. White, Pk1000

  • Zoro #: G0058690
  • Mfr #: 510W
$75.39 ($0.08/unit)
  • Item: Single-Sided Poly Paper Hot Cups
  • Basic Foodware Material: Paper
  • Disposable Foodware Color: White
See full product details
This item ships free.

Dart #510W Specifications

  • Zoro #: G0058690
  • Mfr #: 510W
Item: Single-Sided Poly Paper Hot Cups Basic Foodware Material: Paper
Disposable Foodware Color: White Disposable Cup Sub-category: Hot Cup
Capacity: 10 oz. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Single-Sided Poly Paper Hot Cups, Package Quantity 1000

Reviews of Dart #510W