Disp. Cold/Hot Cup, 12oz, White/Red, PK1000

DART| Zoro #: G2036894| Mfr #: 12X16G

$53.61 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2036894 Mfr #: 12X16G
Microwave Safe: NoDisposable Foodware Coating/Lining: Uncoated/Unlined
Use Lid Number: Mfr. No. 16JL, 16SL, 16UL, 16FTL, 16FTLS, 16EL, 16ELBLK, 16RCL, 16RCLBLK, 16LCD, 16LCDH, 16LCDHXWrapped/Unwrapped: Unwrapped
Item: Disposable Cold/Hot CupCapacity: 12 oz.
Disposable Foodware Capacity Range: 12 to 16 oz.Disposable Foodware Color: White/Red
Secondary Foodware Material: PolystyreneDisposable Foodware Pattern: Caf G
Basic Foodware Material: FoamDisposable Cup Sub-category: Cold/Hot Cup
Country of Origin (subject to change): United States

Product Description

Disposable Cold/Hot Cup, Capacity 12 oz., Disposable Foodware Color White/Red, Disposable Foodware Pattern Caf G, Basic Foodware Material Foam, Polystyrene, Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Capacity Range 12 to 16 oz., Use Lid Number Mfr. No. 16JL, 16SL, 16UL, 16FTL, 16FTLS, 16EL, 16ELBLK, 16RCL, 16RCLBLK, 16LCD, 16LCDH, 16LCDHX, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.