KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Cold/Hot Cup 16 oz. White, Foam, Pk1000

DART| Zoro #: G1038441| Mfr #: 16J16

$47.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Secondary Foodware Material: Polystyrene
Capacity: 16 oz.
Disposable Cup Sub-category: Cold/Hot Cup
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1038441 Mfr #: 16J16
Secondary Foodware Material: PolystyreneCapacity: 16 oz.
Disposable Cup Sub-category: Cold/Hot CupDisposable Foodware Pattern: Patternless
Use Lid Number: Mfr. No. 16JL, 16SL, 16UL, 16FTL, 16FTLS, 16EL, 16ELBLK, 16RCL, 16RCLBLK, 16LCD, 16LCDH, 16LCDHXDisposable Foodware Color: White
Microwave Safe: NoDisposable Foodware Capacity Range: 12 to 16 oz.
Wrapped/Unwrapped: UnwrappedItem: Disposable Cold/Hot Cup
Basic Foodware Material: FoamDisposable Foodware Coating/Lining: Uncoated/Unlined
Country of Origin (subject to change): United States

Description

Disposable Cold/Hot Cup, Capacity 16 oz., Disposable Foodware Color White, Disposable Foodware Pattern Patternless, Basic Foodware Material Foam, Polystyrene, Disposable Foodware Coating/Lining Uncoated/Unlined, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Capacity Range 12 to 16 oz., Use Lid Number Mfr. No. 16JL, 16SL, 16UL, 16FTL, 16FTLS, 16EL, 16ELBLK, 16RCL, 16RCLBLK, 16LCD, 16LCDH, 16LCDHX, Package Quantity 1000

Reviews