Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Disposable Cold/Hot Cup 8 oz. White, Foam, Pk1000

  • Zoro #: G1072337
  • Mfr #: 8J8

$29.18 ($0.03/unit)

  • Wrapped/Unwrapped: Unwrapped
  • Disposable Foodware Capacity: 8 oz.
  • Disposable Foodware Color: White
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Dart #8J8 Specifications

  • Zoro #: G1072337
  • Mfr #: 8J8
Wrapped/Unwrapped: Unwrapped Disposable Foodware Capacity: 8 oz.
Disposable Foodware Color: White Disposables Product Grouping: Cold/Hot Cup
Item: Disposable Cold/Hot Cup Capacity: 8 oz.
Disposable Foodware Pattern: Patternless Basic Foodware Material: Foam
Secondary Foodware Material: Polystyrene Microwave Safe: No
Disposable Foodware Coating/Lining: Uncoated/Unlined Disposable Foodware Capacity Range: 3 to 8 oz.
Disposable Cup Sub-category: Cold/Hot Cup Use Lid Number: Mfr. No. 8JL, 8SL, 8UL, 8FTL, 8EL, 8ELBLK
Country of Origin (subject to change): United States

Description

Offer employees the convenience of taking their drink on the go by stocking your break room with disposable cups. Take a look at the features for Dart Disposable Cold/Hot Cup. Capacity: 8 oz..

Reviews of Dart #8J8