Bowl, Round, 12 fl. oz., Foam, PK1000

DART| Zoro #: G2373454| Mfr #: 12B32

$54.56 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2373454 Mfr #: 12B32
Basic Foodware Material: FoamItem: Bowl
Pack Count: 50Packs per Case: 20
Color: WhiteCapacity: 12 fl. oz.
Disposable Foodware Shape: RoundSecondary Foodware Material: Polystyrene
Country of Origin (subject to change): United States

Product Description

Foam Bowls, Height 2 3/16 In, Width 4 19/32 In, Depth 2 3/16 In, Top Dia 4 19/32 In, Base Dia 2 29/32 In, Color White, Size 12 Oz, Number of Compartments 1, Material Foam, Holds Food, Standards FDA Approved, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.