Dart
Foam, Plate, Round, 9", White, PK500
Mfr # 9PWCR
Zoro # G2060222
$38.25
16% off
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Plate Size 9 in
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Disposable Foodware Pattern Patternless
Explore More Products
- DART Bowl, Foam10-12 oz., White, PK1000 DCC 12BWWCR
- DART Plate, Fom, 9"Comparment, White, PK4 DCC 9CPWCR
- DART Dart® 10CPWCR, 3-Comp Foam Plate, 10-1/4" Dia., White, 500/Carton 10CPWCR
- DART Foam Bowls, 8 Ounces, White, Round, PK1000 8B20
- DART Concorde Non-Laminated Foam Bowl, 12 oz, White, PK1000, 1000PK 12BWWC
- DART Plate, Foam, Concord, 9", White, PK500 DCC 9PWCR
- DART Bowl, Plastic, 24 oz., Black, Square, PK252 B24SB
- DART Dart Famous Service Impact Plastic Dinnerware 12BWWF
- DART 8SJ12 8 oz. Squat White Customizable Foam Food Container, 1000PK 3018SJ12
- GREEN LABEL Paper Plate Green Label 9", PK1000 PP9GREWH
- AMERCAREROYAL Royal Pizza Slice Holder, PK1000 RPSH1000
- Dart Disposable Plates and Bowls