Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Lid for 10 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000

  • Zoro #: G5943061
  • Mfr #: 10FTL

$23.59 ($0.02/unit)

  • Item: Hot Cup Lid
  • Disposable Lid Type: Flat, Lock Back Tear Tab
  • Color: White
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Dart #10FTL Specifications

  • Zoro #: G5943061
  • Mfr #: 10FTL
Item: Hot Cup Lid Disposable Lid Type: Flat, Lock Back Tear Tab
Color: White Disposable Foodware Color: White
For Use With: Mfr. No. 10J10, 10KY10, 10X10 Basic Foodware Material: Plastic
Fits Cup No.: Mfr. No. 10J10, 10KY10, 10X10 Secondary Foodware Material: Polystyrene
Capacity: 10 fl. oz. Disposable Foodware Capacity: 10 oz.
Country of Origin (subject to change): United States

Description

Choose from a variety of types, from plastic to paper and lidded to lidless. Take a look at the features for Dart Hot Cup Lid. Capacity: 10 fl. oz., Color: White.

Reviews of Dart #10FTL