JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

12 to 24 fl. oz. Black Hot/ Cup Lid, Reclosable, Sip Through, Pk1000

DART| Zoro #: G0293291| Mfr #: DRT16RCLBLK

$58.17 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0293291 Mfr #: DRT16RCLBLK
Basic Foodware Material: PlasticFits Cup No.: Mfr. No. 12J16, 14J16, 16J16, 20J16, 24J16, 12X16, 16X16, 20X16, 24X16, 12U16, 16U16, 20U16, 24U16
Disposable Lid Type: Dome, Reclosable, Sip ThroughItem: Hot/Cold Cup Lid
Color: BlackCapacity: 12 to 24 fl. oz.
Secondary Foodware Material: PolystyreneCountry of Origin (subject to change): United States

Product Description

Cold/Hot Cup Lid, Reclosable, Size 3-27/32 In., Material Plastic, Color Black, For Use With 1UCU8 or G1038441, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.