Hot/Cold Lid, Button, Straw Slot, PK1000

DART| Zoro #: G1078506| Mfr #: 16SL

$21.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1078506 Mfr #: 16SL
Basic Foodware Material: PlasticFits Cup No.: Mfr. No. 12J16, 14J16, 16J16, 20J16, 24J16, 12X16, 16X16, 20X16, 24X16, 12U16, 16U16, 20U16, 24U16
Disposable Lid Type: Flat, Identification Buttons, Straw SlotSecondary Foodware Material: Polystyrene
Item: Hot/Cold Cup LidColor: Clear
Capacity: 12 to 24 fl. oz.Country of Origin (subject to change): United States

Product Description

Cold/Hot Cup Lid, Straw Slotted, Size 3-27/32", Material Plastic, Color Clear, For Use With G2036894 or G1038441, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.