JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

12 to 24 fl. oz. Hot/ Cup Lid, Dome, Reclosable, Sip Through, Pk1000

DART| Zoro #: G1968687| Mfr #: 16RCL

$51.94 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968687 Mfr #: 16RCL
Basic Foodware Material: PlasticFits Cup No.: Mfr. No. 12J16, 14J16, 16J16, 20J16, 24J16, 12X16, 16X16, 20X16, 24X16, 12U16, 16U16, 20U16, 24U16
Disposable Lid Type: Dome, Reclosable, Sip ThroughSecondary Foodware Material: Polystyrene
Item: Hot/Cold Cup LidColor: WHITE
Capacity: 12 to 24 fl. oz.Country of Origin (subject to change): United States

Product Description

Cold/Hot Cup Lid, Resealable, Size 3-27/32", Material Plastic, Color White, For Use With G2036894 or G1038441, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.