Dart
Lid for 12 to 24 oz. Hot/Cold Cup, Flat, Sip Through, White, Pk1000
Mfr # 16UL
Zoro # G2305493
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 12 oz, 24 oz
- Disposable Foodware Color White
- Material Polystyrene
- Basic Foodware Material Plastic
- Capacity 12 oz, 14 oz, 16 oz, 20 oz, 24 oz
Explore More Products
- DART Waxed Paper Cold Cups, 9 oz., Symphony Design, PK2000 R9N-J8000
- DART Disposable Hot cup 20 oz. White, Foam, Pk500 20J16
- DART Cafe G Foam Hot/Cold Cups, 20 oz, Brown/Red/White, PK20 20X16G
- DART Ultra Clear PETE Cold Cups, 32 oz, Clear, PK300 TC32
- DART Dart DCC 16J16 Foam Cup 16 Oz Uses 16SL Lid DCC 16J16
- DART Lid for 8 oz. Hot/Cold Cup, Flat, Sip Through, White, Pk1000 8UL
- DART Conex M640S Clear Plastic Lid, 1000PK 760M640S
- DART Funnel-Shaped Medical & Dental Cups, Treated Paper, 6oz, 10PK 6SRX
- DART Solo Bistro Design Hot Drink Cups, PK300 OF10BI-0041
- DIXIE Lid for 10 12 and 16 oz. Hot Cup, White, Pk1000 DIX D9542
- DART Cup Lid, Cappuccino, Pk1000 DCC 16EL
- Dart Disposable Cups and Lids