LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

8 fl. oz. White Hot/ Cup Lid, Flat, Sip Through, Pk1000

DART| Zoro #: G1176253| Mfr #: 8UL

$20.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1176253 Mfr #: 8UL
Basic Foodware Material: PlasticFits Cup No.: Mfr. No. 8J8, 8KY8, 10FJ8, 8X8, 89U8, 89U8ESC
Disposable Lid Type: Flat, Sip ThroughCapacity: 8 fl. oz.
Secondary Foodware Material: PolystyreneItem: Hot/Cold Cup Lid
Color: WHITECountry of Origin (subject to change): United States

Product Description

Cold/Hot Cup Lid, Sip Thru, Size 3-5/16", Material Plastic, Color White, For Use With G1072337, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.